Shop All HID Light Bulbs
Ilc
Replacement for Sylvania Hqi-t 150 W/ndl replacement light bulb lamp
Mfr # HQI-T 150 W/NDL SYLVANIA
Zoro # G502983082
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7.5
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 4200
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HQI-T 150 W/NDL SYLVANIA
- Zoro # G502983082
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T7.5 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 4200 |
Watts | 150 |
Description
Replacement for Sylvania Hqi-t 150 W/ndl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Cdm-tc 70w/830 replacement light bulb lamp (CDM-TC 70W/830 PHILIPS)
- ADVANCE PHILIPS ADVANCE 85 to 87 Watts, 2 Lamps, Electronic Ballast (ICN-2S39-T)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- ILC Replacement For LIGHT BULB LAMP H38HT100 (WW-33YY-9)
- ILC Replacement for Venture Lighting 15332 replacement light bulb lamp (15332 VENTURE LIGHTING)
- ILC Replacement for GE General Electric G.E Hr175dx39 replacement light bulb lamp (HR175DX39 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU400W (LU400W GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Ms250w/v/ps replacement light bulb lamp (MS250W/V/PS DAMAR)
- ILC Replacement for Fulham Mh400/ed37/u/4k replacement light bulb lamp (MH400/ED37/U/4K FULHAM)
- Ilc HID Light Bulbs