Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania HPL 575/120/x replacement light bulb lamp
Mfr # HPL 575/120/X SYLVANIA
Zoro # G103022272
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 575
- Voltage 120
- Bulb Shape T6
- Bulb Color Temp. 3050
- Bulb Base Type G9.5 MEDIUM 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HPL 575/120/X SYLVANIA
- Zoro # G103022272
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 575 |
Voltage | 120 |
Bulb Shape | T6 |
Bulb Color Temp. | 3050 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Description
Replacement for Sylvania HPL 575/120/x replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Utilitech 293610 replacement light bulb lamp (293610 UTILITECH)
- JESCO 96W Hardwire Outdoor Universal NonDimming 24V LED Power Supply in Metal Inclosure (DL-PS-96/24-JB-OD-S)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- ILC Replacement for Universal 806-slh-tc-p (806-SLH-TC-P UNIVERSAL)
- ILC Replacement for Philips Pf801r 225v replacement light bulb lamp (PF801R 225V PHILIPS)
- ILC Replacement for Bulbrite 702507 replacement light bulb lamp, 4PK (702507 BULBRITE)
- ILC Replacement for Light Bulb / Lamp Jer24v-250w replacement light bulb lamp (JER24V-250W LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite Q250cl/dc replacement light bulb lamp (Q250CL/DC BULBRITE)
- ILC Replacement for Canon Mh7-3016-000 replacement light bulb lamp (MH7-3016-000 CANON)
- ILC Replacement for Satco 50mr16/exn/s/c replacement light bulb lamp (50MR16/EXN/S/C SATCO)
- ILC Replacement for Sylvania 75par38/cap/spl/wsp12 replacement light bulb lamp (75PAR38/CAP/SPL/WSP12 SYLVANIA)
- Ilc Halogen Light Bulbs