Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania HLX 64382 replacement light bulb lamp
Mfr # HLX 64382 SYLVANIA
Zoro # G803016786
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 30.3
- Bulb Base Type PK30D-C WITH FLAT MALE CONNECTOR
- Watts 200
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HLX 64382 SYLVANIA
- Zoro # G803016786
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 30.3 |
Bulb Base Type | PK30D-C WITH FLAT MALE CONNECTOR |
Watts | 200 |
Bulb Shape | T4 |
Description
Replacement for Sylvania HLX 64382 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20891)
- ILC Replacement for Howard E4/32is-120sc (E4/32IS-120SC HOWARD)
- WESTINGHOUSE Fixture Wall Outdoor 60W Emma Jane Washed Copper Clear Seeded Glass (6361000)
- PELICAN Flashlight, Battery Alkaline AA, 8 hr (3310PLCC)
- ILC Replacement for Holtkotter 6317sld replacement light bulb lamp (6317SLD HOLTKOTTER)
- ILC Replacement for Philips 41555-4 replacement light bulb lamp (41555-4 PHILIPS)
- ILC Replacement for Zoro 2v384 replacement light bulb lamp, 2PK (2V384 ZORO)
- ILC Replacement for Lumapro 20t4q/12v replacement light bulb lamp, 2PK (20T4Q/12V LUMAPRO)
- ILC Replacement for Ushio 1002283 replacement light bulb lamp (1002283 USHIO)
- ILC Replacement for Olympus Bh2-uma replacement light bulb lamp (BH2-UMA OLYMPUS)
- ILC Replacement for Sylvania 59037 replacement light bulb lamp (59037 SYLVANIA)
- Ilc Halogen Light Bulbs