Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Ft50dl/835/rs/eco replacement light bulb lamp
Mfr # FT50DL/835/RS/ECO SYLVANIA
Zoro # G702781488
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FT50DL/835/RS/ECO SYLVANIA
- Zoro # G702781488
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Bulb Color Temp. | 3500 |
Description
Replacement for Sylvania Ft50dl/835/rs/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- LITHONIA LIGHTING LED 40K Wraparound 4ft, Triac Dimming, (FML4W 48 5000LM 840 TD)
- KOEHLER BRIGHTSTAR RechargeableHeadlamp, Polymer, Green, 185lm (200521)
- ILC Replacement for GE General Electric G.E F26tbx/835/a/eco replacement light bulb lamp (F26TBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Fulham Fcfte36w827 replacement light bulb lamp (FCFTE36W827 FULHAM)
- ILC Replacement for Lights OF America Fc9t9ex-l replacement light bulb lamp (FC9T9EX-L LIGHTS OF AMERICA)
- ILC Replacement for Light Bulb / Lamp TLD 18w/33-640 replacement light bulb lamp, 2PK (TLD 18W/33-640 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E El/a Par38 23W replacement light bulb lamp (EL/A PAR38 23W GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 22078 replacement light bulb lamp (22078 SYLVANIA)
- ILC Replacement for Donsbulbs Fc16t10/cw replacement light bulb lamp (FC16T10/CW DONSBULBS)
- ILC Replacement for Osram Sylvania Ft40dl/835/rs/eco replacement light bulb lamp (FT40DL/835/RS/ECO OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs