Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Ft40dl/28w/841/ss/eco 100v replacement light bulb lamp
Mfr # FT40DL/28W/841/SS/ECO 100V SYLVANIA
Zoro # G502781305
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Watts 40
- Voltage 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FT40DL/28W/841/SS/ECO 100V SYLVANIA
- Zoro # G502781305
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Watts | 40 |
Voltage | 100 |
Description
Replacement for Sylvania Ft40dl/28w/841/ss/eco 100v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7322-40K-G3)
- CELEBRATIONS LED ICIC MLT 100CT (40812-71)
- ILC Replacement for Lights OF America Fcl30ex-n replacement light bulb lamp (FCL30EX-N LIGHTS OF AMERICA)
- ILC Replacement for Bulbrite F12t4/30k replacement light bulb lamp (F12T4/30K BULBRITE)
- ILC Replacement for Floxite T5-22w replacement light bulb lamp (T5-22W FLOXITE)
- ILC Replacement for Philips El/a R30 15W replacement light bulb lamp (EL/A R30 15W PHILIPS)
- ILC Replacement for Westinghouse F17/t8/835 Ecomax replacement light bulb lamp (F17/T8/835 ECOMAX WESTINGHOUSE)
- ILC Replacement for Longstar Fe-us-55w/50k replacement light bulb lamp (FE-US-55W/50K LONGSTAR)
- ILC Replacement for UVP 95-0198-01 replacement light bulb lamp, 2PK (95-0198-01 UVP)
- Ilc Fluorescent Light Bulbs