Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Ft40dl/28w/835/ss/eco replacement light bulb lamp
Mfr # FT40DL/28W/835/SS/ECO SYLVANIA
Zoro # G002781355
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Watts 40
- Voltage 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FT40DL/28W/835/SS/ECO SYLVANIA
- Zoro # G002781355
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Watts | 40 |
Voltage | 100 |
Description
Replacement for Sylvania Ft40dl/28w/835/ss/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- ILC Replacement For Kirlin Infralite Led Replacement Light Bulb Lamp 2 Pack (2PAK:WX-DQRS-4)
- ILC Replacement For KEYSTONE KTEB454HOUVPS (KTEB-454HO-UV-PS)
- LAVISH HOME Lavish Home 72-LMP3011 Modern Brushed Steel Table Lamps - Set of 2 (72-LMP3011)
- ILC Replacement for AH Lighting Cf15/par30/30k replacement light bulb lamp (CF15/PAR30/30K AH LIGHTING)
- ILC Replacement for Utilitech 27W 6500k Gx10q-4 replacement light bulb lamp (27W 6500K GX10Q-4 UTILITECH)
- ILC Replacement for Westek Fa100cb replacement light bulb lamp (FA100CB WESTEK)
- ILC Replacement for PHILIPS F40/CWX ALTO (F40/CWX ALTO PHILIPS)
- ILC Replacement for Voltarc Ftu6-72t12/cw/ho replacement light bulb lamp, 6PK (FTU6-72T12/CW/HO VOLTARC)
- ILC Replacement for GE General Electric G.E F26tbx/835/a/eco replacement light bulb lamp (F26TBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/841/ECO)
- Ilc Fluorescent Light Bulbs