Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Fp14/830/eco replacement light bulb lamp
Mfr # FP14/830/ECO SYLVANIA
Zoro # G402798380
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 14
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FP14/830/ECO SYLVANIA
- Zoro # G402798380
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 14 |
Bulb Color Temp. | 3000 |
Description
Replacement for Sylvania Fp14/830/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED VLM Constant Voltage Driver - 24V, 100W (VLM100W-24)
- ILC Replacement for Leviton 13551-w (13551-W LEVITON)
- ILB GOLD Bulb, Incandescent S, Replacement For Donsbulbs, 6S6Dc-145V (6S6DC-145V)
- ILC Replacement for HALCO F40/30BX/SPX30 (F40/30BX/SPX30 HALCO)
- ILC Replacement for Light Bulb / Lamp F18bx/spx35/rs replacement light bulb lamp (F18BX/SPX35/RS LIGHT BULB / LAMP)
- ILC Replacement for Halco F17t8/tl835/alto replacement light bulb lamp (F17T8/TL835/ALTO HALCO)
- ILC Replacement for Philips F40ax50 replacement light bulb lamp, 30PK (F40AX50 PHILIPS)
- ILC Replacement for GE General Electric G.E F32t8/sp41/eco replacement light bulb lamp, 25PK (F32T8/SP41/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-l36w/840/4p replacement light bulb lamp (PL-L36W/840/4P PHILIPS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO 30PK)
- Ilc Fluorescent Light Bulbs