Shop All LED Light Bulbs
Ilc
Replacement for Sylvania Fo32/865/xp/eco LED Replacement replacement light bulb lamp
Mfr # FO32/865/XP/ECO LED REPLACEMENT SYLVANIA
Zoro # G502829069
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FO32/865/XP/ECO LED REPLACEMENT SYLVANIA
- Zoro # G502829069
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 6500 |
Description
Replacement for Sylvania Fo32/865/xp/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- ILC Replacement for Philips 100/300/w 120v replacement light bulb lamp (100/300/W 120V PHILIPS)
- ILC Replacement for Artograph Super Prism Image replacement light bulb lamp (SUPER PRISM IMAGE ARTOGRAPH)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- ILC Replacement for Bulbworks Bw.12psb5 Green LED Replacement replacement light bulb lamp (BW.12PSB5 GREEN LED REPLACEMENT BULBWORKS)
- ILC Replacement for TCP Led7p1630kfl replacement light bulb lamp (LED7P1630KFL TCP)
- ILC Replacement for Halco Jc2/830/omni/ip65/led replacement light bulb lamp (JC2/830/OMNI/IP65/LED HALCO)
- ILC Replacement for Osram Sylvania Linestra 1604 LED Replacement replacement light bulb lamp (LINESTRA 1604 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement For BULBRITE, SM160925D92703 (SM16-09-25D-927-03)
- ILC Replacement for Halco Pl10h/835/byp/led replacement light bulb lamp (PL10H/835/BYP/LED HALCO)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-830/IF10/P/DIM 10/1)
- Ilc LED Light Bulbs