Shop All LED Light Bulbs
Ilc
Replacement for Sylvania Fo32/741/eco LED Replacement replacement light bulb lamp
Mfr # FO32/741/ECO LED REPLACEMENT SYLVANIA
Zoro # G502828666
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FO32/741/ECO LED REPLACEMENT SYLVANIA
- Zoro # G502828666
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for Sylvania Fo32/741/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 4535 (4535)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- SATCO 30 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 6.2V (S4323)
- WESTINGHOUSE 30 W R20 Spotlight Incandescent Bulb E26 (Medium) White (03654)
- ILC Replacement for Green Creative 12a19g4dim/827 replacement light bulb lamp (12A19G4DIM/827 GREEN CREATIVE)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEAMBER (LED MR16 12V DIODE-AMBER)
- ILC Replacement for Satco S8993 replacement light bulb lamp (S8993 SATCO)
- ILC Replacement For MINIATURE LAMP 1142 LED REPLACEMENT (WX-SLBC-8)
- ILC Replacement for Satco 15t6 145v LED Replacement replacement light bulb lamp (15T6 145V LED REPLACEMENT SATCO)
- ILC Replacement For SATCO S3283 LED REPLACEMENT (WX-SLWH-7)
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- Ilc LED Light Bulbs