Shop All LED Light Bulbs
Ilc
Replacement for Sylvania Fo32/735/eco LED Replacement replacement light bulb lamp
Mfr # FO32/735/ECO LED REPLACEMENT SYLVANIA
Zoro # G802816509
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 3500
- Wattage Equivalency 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FO32/735/ECO LED REPLACEMENT SYLVANIA
- Zoro # G802816509
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 3500 |
Wattage Equivalency | 10 |
Description
Replacement for Sylvania Fo32/735/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3430)
- ILC Replacement for Pentair 79112400 replacement light bulb lamp, 2PK (79112400 PENTAIR)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, D, 60 lm (ENISHH25E)
- WESTINGHOUSE Fixture Wall 100W 4-Light Bath Bar, Matte Black No Shade (6117600)
- ILC Replacement for Philips 10.5a19/slim/2700 DIM replacement light bulb lamp (10.5A19/SLIM/2700 DIM PHILIPS)
- ILC Replacement for Satco 10a19/led/2700k/gu24 replacement light bulb lamp (10A19/LED/2700K/GU24 SATCO)
- ILC Replacement for Halco A21fr16/840/omni3/led replacement light bulb lamp (A21FR16/840/OMNI3/LED HALCO)
- ILC Replacement for Plusrite Lho-4g12/6000k (cdl) Liquid LED replacement light bulb lamp (LHO-4G12/6000K (CDL) LIQUID LED PLUSRITE)
- ILC Replacement for Eiko 10105 replacement light bulb lamp (10105 EIKO)
- ILC Replacement for SLI Sylvania Lighting 5001723 LED Replacement replacement light bulb lamp (5001723 LED REPLACEMENT SLI SYLVANIA LIGHTING)
- ILC Replacement for Bulbrite 776801 replacement light bulb lamp (776801 BULBRITE)
- Ilc LED Light Bulbs