Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Fo17/841/xp/eco3 replacement light bulb lamp
Mfr # FO17/841/XP/ECO3 SYLVANIA
Zoro # G702780269
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FO17/841/XP/ECO3 SYLVANIA
- Zoro # G702780269
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Description
Replacement for Sylvania Fo17/841/xp/eco3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- ILC Replacement for Sylvania HTI 1200w/d7/60 Sharxs Bulk replacement light bulb lamp (HTI 1200W/D7/60 SHARXS BULK SYLVANIA)
- LAMPLIGHT FARMS Lamp Oil Medallion 640Z (60003)
- WESTGATE WMX-MD-20-80W-50KNON-CUTOFF WALL PACK (WMX-MD-20-80W-50K)
- ILC Replacement for Dazor 8mc-100d replacement light bulb lamp (8MC-100D DAZOR)
- ILC Replacement for Satco F32t8/841/env replacement light bulb lamp, 25PK (F32T8/841/ENV SATCO)
- ILC Replacement for Damar 30282d replacement light bulb lamp (30282D DAMAR)
- ILC Replacement for SEA Gull 9746 replacement light bulb lamp, 2PK (9746 SEA GULL)
- ILC Replacement for Feit Electric Esl13t/eco replacement light bulb lamp (ESL13T/ECO FEIT ELECTRIC)
- ILC Replacement for BULBRITE FT40/830RS (FT40/830RS BULBRITE)
- ILC Replacement for Ottlite 20 Watt Compact Fluorescent Bulb replacement light bulb lamp (20 WATT COMPACT FLUORESCENT BULB OTTLITE)
- Ilc Fluorescent Light Bulbs