Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Fm13/830 replacement light bulb lamp
Mfr # FM13/830 SYLVANIA
Zoro # G402774469
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2
- Bulb Base Type T2 AXIAL
- Wattage Equivalency 13
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FM13/830 SYLVANIA
- Zoro # G402774469
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T2 |
Bulb Base Type | T2 AXIAL |
Wattage Equivalency | 13 |
Bulb Color Temp. | 3000 |
Description
Replacement for Sylvania Fm13/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 7.5W, S11 Incandescent Light Bulb (7 1/2S-130V)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 4000K (LED-7322-40K-G3)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- ILC Replacement for Light Bulb / Lamp Fcl/t4/12w/daylight replacement light bulb lamp (FCL/T4/12W/DAYLIGHT LIGHT BULB / LAMP)
- ILC Replacement for Athalon Cf26dd/e/835/eco replacement light bulb lamp (CF26DD/E/835/ECO ATHALON)
- ILC Replacement for Flowtron Bk-25 replacement light bulb lamp (BK-25 FLOWTRON)
- ILC Replacement for Halco F54t5/841/ho/eco/ic replacement light bulb lamp, 25PK (F54T5/841/HO/ECO/IC HALCO)
- ILC Replacement for SYLVANIA F34CW/SS/ECO F40CW/SS/ECO REPLACED BY (F34CW/SS/ECO (F40CW/SS/ECO) REPLACED BY SYLVANIA)
- ILC Replacement for GE General Electric G.E F24w/t5/850/eco replacement light bulb lamp (F24W/T5/850/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp F17t8/spx50 replacement light bulb lamp (F17T8/SPX50 LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs