Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania FDV 64642 HLX replacement light bulb lamp
Mfr # FDV 64642 HLX SYLVANIA
Zoro # G403231237
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3050
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 150
- Bulb Shape T4
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FDV 64642 HLX SYLVANIA
- Zoro # G403231237
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3050 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 150 |
Bulb Shape | T4 |
Voltage | 24 |
Description
Replacement for Sylvania FDV 64642 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 13528 replacement light bulb lamp (13528 PHILIPS)
- GEMMY INDUSTRIES Gemmy Industries 238924 Outdoor LED Spotlight - White (238924)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- ILC Replacement for Light Bulb / Lamp Q75t3/cl/e11 replacement light bulb lamp (Q75T3/CL/E11 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 14592 replacement light bulb lamp (14592 OSRAM SYLVANIA)
- ILC Replacement for LIF P1/12 225v replacement light bulb lamp (P1/12 225V LIF)
- ILC Replacement for Ushio 1000361 replacement light bulb lamp (1000361 USHIO)
- ILC Replacement for Sylvania 14606 replacement light bulb lamp (14606 SYLVANIA)
- ILC Replacement for Topcon Sl-4ed Main Bulb replacement light bulb lamp (SL-4ED MAIN BULB TOPCON)
- ILC Replacement for Olympus 8-c406 replacement light bulb lamp (8-C406 OLYMPUS)
- Ilc Halogen Light Bulbs