Shop All LED Light Bulbs
Ilc
Replacement for Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp
Mfr # FB34/CW/6/SS/ECO LED REPLACEMENT SYLVANIA
Zoro # G802816455
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FB34/CW/6/SS/ECO LED REPLACEMENT SYLVANIA
- Zoro # G802816455
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN ULLMAN 50 Lumens, LED Red/Black Magnetic Light (RT-3SMD)
- NITE IZE Holster, Nylon, For AA, L123, C And D Cell (LHS-03)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F25/DIM/ULW/120V 6/1FB)
- ILC Replacement for Eiko 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT EIKO)
- ILC Replacement For EIKO 10059 (10059)
- ILC Replacement For LIGHT BULB LAMP, TCPLED4E26G1627KF (TCP-LED4E26G1627KF)
- ILC Replacement For LIGHT BULB LAMP, 120MBLEDG4CLUSTER (120MB-LED/G-4CLUSTER)
- ILC Replacement for Frigidaire 5304440031 LED replacement light bulb lamp (5304440031 LED)
- ILC Replacement for Damar 26171a LED Replacement replacement light bulb lamp (26171A LED REPLACEMENT DAMAR)
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 (LM40F1WE26-WW)
- Ilc LED Light Bulbs