Shop All LED Light Bulbs
Ilc
Replacement for Sylvania F40/d41 LED Replacement replacement light bulb lamp
Mfr # F40/D41 LED REPLACEMENT SYLVANIA
Zoro # G102816940
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40/D41 LED REPLACEMENT SYLVANIA
- Zoro # G102816940
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Sylvania F40/d41 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American DJ Groove Wheel replacement light bulb lamp (GROOVE WHEEL AMERICAN DJ)
- ILC Replacement for SYLVANIA MS320/PS/BU-HOR (MS320/PS/BU-HOR SYLVANIA)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-850/IF10/G/DIM 10/1)
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- ILC Replacement for GE General Electric G.E Tel/120psb White LED Replacement replacement light bulb lamp (TEL/120PSB WHITE LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement For EIKO 12106 (12106)
- ILC Replacement For NUVO LIGHTING S8738 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1RX0-8)
- ILC Replacement for Light Bulb / Lamp 45425lux replacement light bulb lamp (45425LUX LIGHT BULB / LAMP)
- ILC Replacement for Green Creative 17a21g4dim/840 replacement light bulb lamp (17A21G4DIM/840 GREEN CREATIVE)
- COMMERCIAL LED F24T5/5K Dual Light 25PK (CLT97-24WT5-50K-AB)
- Ilc LED Light Bulbs