Shop All Fluorescent Light Bulbs
Ilc
Replacement for SYLVANIA F40CW/RS/SS REPLACED BY
Mfr # F40CW/RS/SS REPLACED BY SYLVANIA
Zoro # G002782369
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40CW/RS/SS REPLACED BY SYLVANIA
- Zoro # G002782369
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 2700k, 4PinGX24Q (8.5PL-C/T LED/26H-2700 IF 4P 10/1)
- ILC Replacement for Ecco S796 replacement light bulb lamp (S796 ECCO)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- ILC Replacement For Seagull Lighting, 97102 (97102)
- ILC Replacement for OSRAM SYLVANIA F30T12/CW/RS 36 Inches (F30T12/CW/RS OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F32t8/xl/sp41/eco replacement light bulb lamp, 30PK (F32T8/XL/SP41/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite F6t4/30k replacement light bulb lamp (F6T4/30K BULBRITE)
- ILC Replacement for Satco Fdl28le/d replacement light bulb lamp (FDL28LE/D SATCO)
- ILC Replacement for Osram Sylvania Dulux S 13w/41/827 replacement light bulb lamp (DULUX S 13W/41/827 OSRAM SYLVANIA)
- ILC Replacement For VERILUX CFS26GU24VLX (WW-8322-5)
- Ilc Fluorescent Light Bulbs