Shop All Fluorescent Light Bulbs
Ilc
Replacement for SYLVANIA F34CW/SS/ECO F40CW/SS/ECO REPLACED BY
Mfr # F34CW/SS/ECO (F40CW/SS/ECO) REPLACED BY SYLVANIA
Zoro # G202782206
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F34CW/SS/ECO (F40CW/SS/ECO) REPLACED BY SYLVANIA
- Zoro # G202782206
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 750 Lumens, E26, Dimmable, 2700K Warm Wht, 6PK (40979-SU)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ILC Replacement for Whelen Engineering S30hac (S30HAC WHELEN ENGINEERING)
- ILC Replacement for Lumapro 2fnp6 replacement light bulb lamp (2FNP6 LUMAPRO)
- ILC Replacement for Orbitec F15 T8 BLG replacement light bulb lamp (F15 T8 BLG ORBITEC)
- ILC Replacement for Osram Sylvania Fo32/835/xp/eco3 replacement light bulb lamp, 25PK (FO32/835/XP/ECO3 OSRAM SYLVANIA)
- ILC Replacement for Gardner El-08 replacement light bulb lamp (EL-08 GARDNER)
- ILC Replacement for Philips Pl-c/4p 26w/835 USA replacement light bulb lamp (PL-C/4P 26W/835 USA PHILIPS)
- ILC Replacement for Osram Sylvania Fc8t9/cw/rs/6 replacement light bulb lamp (FC8T9/CW/RS/6 OSRAM SYLVANIA)
- ILC Replacement for HALCO F40CWX/ECO (F40CWX/ECO HALCO)
- ILC Replacement for Halco F27bx/spx41/rs replacement light bulb lamp (F27BX/SPX41/RS HALCO)
- Ilc Fluorescent Light Bulbs