Shop All LED Light Bulbs
Ilc
Replacement for Sylvania F32t8/cw/eco LED Replacement replacement light bulb lamp
Mfr # F32T8/CW/ECO LED REPLACEMENT SYLVANIA
Zoro # G702816203
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/CW/ECO LED REPLACEMENT SYLVANIA
- Zoro # G702816203
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for Sylvania F32t8/cw/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED C6 MLT 300CT (47986-71)
- NEWHOUSE LIGHTING Outdoor 30W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW30BRZ)
- HALO Ml56068Xx 600 Series 80 Cri Led Light Modules (TRM690WH)
- ILC Replacement For EIKO, DK413W9930D120WB (DK4-13W/9/930-D-120-W/B)
- ILC Replacement for Halco Jc1/830/omni/ip65/led replacement light bulb lamp (JC1/830/OMNI/IP65/LED HALCO)
- ILC Replacement for Eiko 07984 replacement light bulb lamp (07984 EIKO)
- ILC Replacement For SATCO S39596 (S39596)
- ILC Replacement for Bulbrite Fb32/741k LED Replacement replacement light bulb lamp (FB32/741K LED REPLACEMENT BULBRITE)
- ILC Replacement for Philips 34003-4 LED Replacement replacement light bulb lamp (34003-4 LED REPLACEMENT PHILIPS)
- ILC Replacement for Osram Sylvania Led13par30ln/pro/930/nfl25/p3 replacement light bulb lamp (LED13PAR30LN/PRO/930/NFL25/P3 OSRAM SYLVANIA)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/850/E-4PK)
- Ilc LED Light Bulbs