Shop All Fluorescent Linear Lamps
Ilc
Replacement for Sylvania F30t12/d/rs replacement light bulb lamp
Mfr # F30T12/D/RS SYLVANIA
Zoro # G103433726
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
- Bulb Shape T12
- Watts 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F30T12/D/RS SYLVANIA
- Zoro # G103433726
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Bulb Shape | T12 |
Watts | 30 |
Description
Replacement for Sylvania F30t12/d/rs replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD Lizard Neck Light 1 pk (15563-8)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- MARCO Galaxy 300 Hose-Mountable Blast Light Assembly - 12-Volt DC (1030000)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- ILC Replacement for Light Bulb / Lamp F14/t8/d replacement light bulb lamp (F14/T8/D LIGHT BULB / LAMP)
- ILC Replacement for Aqua Ultraviolet 57 Watt replacement light bulb lamp (57 WATT AQUA ULTRAVIOLET)
- ILC Replacement for Glasco Ultraviolet L-501414 replacement light bulb lamp (L-501414 GLASCO ULTRAVIOLET)
- ILC Replacement for Hach Fg6002601 (FG6002601 HACH)
- ILC Replacement for R-can Sterilight S200rl-ho replacement light bulb lamp (S200RL-HO R-CAN STERILIGHT)
- ILC Replacement for Plusrite Fl24/t5/865/65k-ho replacement light bulb lamp (FL24/T5/865/65K-HO PLUSRITE)
- ILC Replacement for Sterilight S463rl replacement light bulb lamp (S463RL STERILIGHT)
- Ilc Fluorescent Linear Lamps