Shop All Fluorescent Light Bulbs
Ilc
Replacement for SYLVANIA F30T12/CW/RP 36 Inches
Mfr # F30T12/CW/RP SYLVANIA
Zoro # G302782335
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F30T12/CW/RP SYLVANIA
- Zoro # G302782335
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 4100 |
Description
Replacement for Sylvania F30t12/cw/rp replacement light bulb lamp 30 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Flashlight Tactical Led 1000L (12106)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Black (P5675-31/30K)
- ILC Replacement for Osram Sylvania L18w/865 replacement light bulb lamp (L18W/865 OSRAM SYLVANIA)
- HHIP Led Goose Neck Work Light On Magnetic Base - 18 1/2" Flexible Shaft (8401-0445)
- ILC Replacement for TCP 32418t30k replacement light bulb lamp (32418T30K TCP)
- ILC Replacement for PHILIPS F30T12/CW/RS/ALTO 36 Inches (F30T12/CW/RS/ALTO PHILIPS)
- ILC Replacement for Philips F54t5/841/ho/alto-tf replacement light bulb lamp (F54T5/841/HO/ALTO-TF PHILIPS)
- ILC Replacement for Orbitec F13 T5 CW replacement light bulb lamp (F13 T5 CW ORBITEC)
- ILC Replacement for GE General Electric G.E F7bx/835/eco replacement light bulb lamp, 2PK (F7BX/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40RES REPLACED BY (F40RES REPLACED BY GE GENERAL ELECTRIC G.E)
- ILC Replacement for Grainger 1pgy3 replacement light bulb lamp (1PGY3 GRAINGER)
- Ilc Fluorescent Light Bulbs