Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania F20t12/cw/rp replacement light bulb lamp
Mfr # F20T12/CW/RP SYLVANIA
Zoro # G502798587
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F20T12/CW/RP SYLVANIA
- Zoro # G502798587
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for Sylvania F20t12/cw/rp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Replacment Batt, 4.8V, 600mAh, M22-01-3027 (BATT-PACK ASSY 4.8V (4 CELL 600mAH NICAD)
- POWEROPTIX Flashlight LED Utility Use 200 / 70 Lumens (032-94715)
- TCP LED, 9W A19 2700K-2000K, Allusion Warm Dim (LED9A19DA)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/841)
- ILC Replacement for Verilux Brookfield Deluxe Floor Lamp replacement light bulb lamp (BROOKFIELD DELUXE FLOOR LAMP VERILUX)
- ILC Replacement for MICROLAMPS CF18DD827 (CF18DD827 MICROLAMPS)
- ILC Replacement for TCP E149698 replacement light bulb lamp (E149698 TCP)
- ILC Replacement for Osram Sylvania L70w / 21 - 840 replacement light bulb lamp (L70W / 21 - 840 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 10723 replacement light bulb lamp (10723 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Fc40t5/841 replacement light bulb lamp (FC40T5/841 PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34CW/RSWMECOUPC REPLACED BY (F34CW/RSWMECOUPC REPLACED BY GE GENERAL ELECTRI)
- Ilc Fluorescent Light Bulbs