Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania F20t12/cw/cvp/10 replacement light bulb lamp
Mfr # F20T12/CW/CVP/10 SYLVANIA
Zoro # G602782325
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F20T12/CW/CVP/10 SYLVANIA
- Zoro # G602782325
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for Sylvania F20t12/cw/cvp/10 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL865 PLUS/ALTO 30PK)
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- BOSTITCH Dual Swing Arm Desk Lamp, Black (VLED1509)
- WESTEK UNDRCABNET LGHT WHT 18""L (PIV85CCT-L18)
- ILC Replacement for PHILIPS PL-L 18W/41/4P (PL-L 18W/41/4P PHILIPS)
- ILC Replacement for Duralamp Gr10q/4pin/21w/35k replacement light bulb lamp (GR10Q/4PIN/21W/35K DURALAMP)
- ILC Replacement for Satco Fdl28le/d replacement light bulb lamp (FDL28LE/D SATCO)
- ILC Replacement for Osram Sylvania Fcl30ex-n/28 replacement light bulb lamp (FCL30EX-N/28 OSRAM SYLVANIA)
- ILC Replacement for Sylvania Fo96/741/eco replacement light bulb lamp, 24PK (FO96/741/ECO SYLVANIA)
- ILC Replacement for Feit Electric Esl25tm/eco Coil-twist-spiral replacement light bulb lamp, 2PK (ESL25TM/ECO COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for Satco S6022 replacement light bulb lamp (S6022 SATCO)
- Ilc Fluorescent Light Bulbs