Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania F20t12/cw/6 replacement light bulb lamp
Mfr # F20T12/CW/6 SYLVANIA
Zoro # G602782189
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F20T12/CW/6 SYLVANIA
- Zoro # G602782189
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for Sylvania F20t12/cw/6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Fe730-1 (FE730-1 SOCKET)
- ILC Replacement for Athalon 7mr16/840nfl25 replacement light bulb lamp (7MR16/840NFL25 ATHALON)
- ILC Replacement For Trane, X13161080030 (X13161080030)
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 3500K (FSW440L835-UNV-DIM)
- ILC Replacement for Eiko Sp23/27k-dim replacement light bulb lamp (SP23/27K-DIM EIKO)
- ILC Replacement for Radium Rx-d/e 13w/827/g24q replacement light bulb lamp (RX-D/E 13W/827/G24Q RADIUM)
- ILC Replacement for Ushio 3000396 replacement light bulb lamp, 25PK (3000396 USHIO)
- ILC Replacement for I.h.p. P-150 replacement light bulb lamp (P-150 I.H.P.)
- ILC Replacement for Light Bulb / Lamp F20t12/kb/eco replacement light bulb lamp (F20T12/KB/ECO LIGHT BULB / LAMP)
- ILC Replacement for Philips Pl-s/2p 11w/827 replacement light bulb lamp (PL-S/2P 11W/827 PHILIPS)
- ILC Replacement for Damar F24ltt/4p/830 2g11 replacement light bulb lamp (F24LTT/4P/830 2G11 DAMAR)
- Ilc Fluorescent Light Bulbs