Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania F15t8/d830 replacement light bulb lamp
Mfr # F15T8/D830 SYLVANIA
Zoro # G502795326
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F15T8/D830 SYLVANIA
- Zoro # G502795326
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 3000 |
Description
Replacement for Sylvania F15t8/d830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- SIGNIFY 85 W, T12, Recessed Double Contact (R17d) (F72T12/D/HO ALTO 15PK)
- ILC Replacement for Bryant 3742 Socket (3742 SOCKET BRYANT)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- ILC Replacement for OTTLITE GX7825 (GX7825 OTTLITE)
- ILC Replacement for GE General Electric G.E Fle42hlx/2/xl827 replacement light bulb lamp (FLE42HLX/2/XL827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania L36w/62 replacement light bulb lamp (L36W/62 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F17t8/tl830 replacement light bulb lamp (F17T8/TL830 LIGHT BULB / LAMP)
- ILC Replacement for OSRAM SYLVANIA FBO32/741/6/ECO (FBO32/741/6/ECO OSRAM SYLVANIA)
- ILC Replacement for Philips F4t5/soft White replacement light bulb lamp (F4T5/SOFT WHITE PHILIPS)
- SUNSHINE LIGHTING Sunlite FT36DL/841 36 Watt FT 4-Pin Twin Tube 2G11 Base, Cool White (02125-SU)
- Ilc Fluorescent Light Bulbs