Shop All Fluorescent Light Bulbs
Ilc
Replacement for SYLVANIA F14W/133
Mfr # F14W/133 SYLVANIA
Zoro # G402795365
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 14
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F14W/133 SYLVANIA
- Zoro # G402795365
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 14 |
Bulb Color Temp. | 4100 |
Description
Replacement for Sylvania F14w/133 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T6/T6.5 LED Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21622-6PK)
- PELICAN Remote Area Light, Bluetooth 6 ft., Yellow (094900-0000-245)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL830/ALTO 30PK)
- ILC Replacement for Philips Hx6160 replacement light bulb lamp (HX6160 PHILIPS)
- ILC Replacement for Satco F32t8/830/env replacement light bulb lamp, 36PK (F32T8/830/ENV SATCO)
- ILC Replacement for Philips Pl-t 18w/41/4p/alto replacement light bulb lamp, 2PK (PL-T 18W/41/4P/ALTO PHILIPS)
- ILC Replacement for PHILIPS PL-C 13W/835/4P (PL-C 13W/835/4P PHILIPS)
- ILC Replacement for PHILIPS PL-S 9W/835/2P (PL-S 9W/835/2P PHILIPS)
- ILC Replacement For HALCO F28T5835ALTO (F28T5/835/ALTO)
- ILC Replacement for Verilux Vt10 replacement light bulb lamp (VT10 VERILUX)
- ILC Replacement for Jasco F10t5/830/l replacement light bulb lamp (F10T5/830/L JASCO)
- Ilc Fluorescent Light Bulbs