Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Dulux T/E 18w/30k replacement light bulb lamp
Mfr # DULUX T/E 18W/30K SYLVANIA
Zoro # G702795232
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-2 4-PIN
- Wattage Equivalency 18
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # DULUX T/E 18W/30K SYLVANIA
- Zoro # G702795232
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-2 4-PIN |
Wattage Equivalency | 18 |
Bulb Color Temp. | 3000 |
Description
Replacement for Sylvania Dulux T/E 18w/30k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 27K (S29840)
- ILC Replacement for Westinghouse 04719 replacement light bulb lamp (04719 WESTINGHOUSE)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb (FB40/T12/CWSupreme/6 12PK)
- ILC Replacement for Light Bulb / Lamp Fa13t5-ww replacement light bulb lamp (FA13T5-WW LIGHT BULB / LAMP)
- ILC Replacement for Eiko Par30ln/15/30k replacement light bulb lamp (PAR30LN/15/30K EIKO)
- ILC Replacement for Halco Cfl26/41/gu24 replacement light bulb lamp (CFL26/41/GU24 HALCO)
- ILC Replacement for Athalon F55/2d/830/4p replacement light bulb lamp (F55/2D/830/4P ATHALON)
- ILC Replacement for Lights OF America 2620b replacement light bulb lamp (2620B LIGHTS OF AMERICA)
- ILC Replacement for Osram Sylvania Dulux L BL UVA 18w/78 2g11 replacement light bulb lamp (DULUX L BL UVA 18W/78 2G11 OSRAM SYLVANIA)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Naed 20668 (20668)
- Ilc Fluorescent Light Bulbs