Shop All Fluorescent Light Bulbs
Ilc
Replacement for SYLVANIA DULUX L 18W/840
Mfr # DULUX L 18W/840 SYLVANIA
Zoro # G202773662
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DULUX L 18W/840 SYLVANIA
- Zoro # G202773662
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Light bulb for SYLVANIA DULUX L 18W/840
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6708)
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- IDEAL WAREHOUSE INNOVATIONS Heavy Duty LED Dock Light, DL60-HDLED, 60" (60-5406)
- WESTGATE CL-HL-45W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC (CL-HL-45W-50K-E39)
- ILC Replacement for GE General Electric G.E F282d/827/4p replacement light bulb lamp (F282D/827/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for SLI SYLVANIA LIGHTING F34T12/CW/ES REPLACED BY (F34T12/CW/ES REPLACED BY SLI SYLVANIA LIGHTING)
- ILC Replacement for Green Energy CFL 9w/64k T2 Mini Spiral Coil-twist- replacement light bulb lamp (CFL 9W/64K T2 MINI SPIRAL COIL-TWIST- GREEN EN)
- ILC Replacement for Halco Fo28/830/xp/ss/eco replacement light bulb lamp, 36PK (FO28/830/XP/SS/ECO HALCO)
- ILC Replacement for Philips Pl-t32w/35/4p replacement light bulb lamp (PL-T32W/35/4P PHILIPS)
- ILC Replacement for Damar 26279a replacement light bulb lamp (26279A DAMAR)
- ILC Replacement for Zoro 1pgy3 replacement light bulb lamp (1PGY3 ZORO)
- Ilc Fluorescent Light Bulbs