Shop All LED Light Bulbs
Ilc
Replacement for Sylvania Dulux D/E 18w/35k LED Replacement replacement light bulb lamp
Mfr # DULUX D/E 18W/35K LED REPLACEMENT SYLVANIA
Zoro # G802887691
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Color Temperature 3500
- Wattage Equivalency 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DULUX D/E 18W/35K LED REPLACEMENT SYLVANIA
- Zoro # G802887691
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Color Temperature | 3500 |
Wattage Equivalency | 6 |
Description
Replacement for Sylvania Dulux D/E 18w/35k LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR30 E26 SW 65W 6PK (BR30DM/927CA/6)
- STREAMLIGHT Stinger 2020 Facecap Ring, Blue (78109)
- SYLVANIA Plug-In CFL Bulb, 13W, 780 lm, 4100K (CF13DD/841/ECO)
- ILC Replacement for Green Creative 17a21g4dim/840 replacement light bulb lamp (17A21G4DIM/840 GREEN CREATIVE)
- ILC Replacement for GE General Electric G.E 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT GE GENERAL ELECTRIC G)
- ILC Replacement For SATCO S11256 (S11256)
- ILC Replacement For BULBRITE, SM16GA0936D93003 (SM16GA-09-36D-930-03)
- ILC Replacement for Green Creative 9a19dim/830/gu24 replacement light bulb lamp (9A19DIM/830/GU24 GREEN CREATIVE)
- ILC Replacement for Sylvania 22135 LED Replacement replacement light bulb lamp (22135 LED REPLACEMENT SYLVANIA)
- ILC Replacement for Satco 10a19/led/2700k/gu24 replacement light bulb lamp (10A19/LED/2700K/GU24 SATCO)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-A)
- Ilc LED Light Bulbs