Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Dulux Cf42dt/e/in/827 replacement light bulb lamp
Mfr # DULUX CF42DT/E/IN/827 SYLVANIA
Zoro # G902801870
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-4 4-PIN
- Wattage Equivalency 42
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DULUX CF42DT/E/IN/827 SYLVANIA
- Zoro # G902801870
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-4 4-PIN |
Wattage Equivalency | 42 |
Bulb Color Temp. | 2700 |
Description
Replacement for Sylvania Dulux Cf42dt/e/in/827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 25 deg., Bulb Base Type: Medium Screw (E26) (471003)
- ILC Replacement for Bulbrite Cf16r30cw replacement light bulb lamp (CF16R30CW BULBRITE)
- ILC Replacement for Sylvania 20721 replacement light bulb lamp (20721 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F40blb T12 Version replacement light bulb lamp (F40BLB T12 VERSION LIGHT BULB / LAMP)
- ILC Replacement for PHILIPS F15T8/CW/ALTO (F15T8/CW/ALTO PHILIPS)
- ILC Replacement for Osram Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 OSRAM SYLVANIA)
- ILC Replacement for Philips 38334-9 replacement light bulb lamp (38334-9 PHILIPS)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- Ilc Fluorescent Light Bulbs