Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania Dn921 replacement light bulb lamp
Mfr # DN921 SYLVANIA
Zoro # G603228082
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type P28S MEDIUM PREFOCUS
- Watts 1000
- Bulb Shape T7
- Bulb Color Temp. 3200
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # DN921 SYLVANIA
- Zoro # G603228082
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | P28S MEDIUM PREFOCUS |
Watts | 1000 |
Bulb Shape | T7 |
Bulb Color Temp. | 3200 |
Voltage | 120 |
Description
Replacement for Sylvania Dn921 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB-PC)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- ELCO LIGHTING 6 Eyeball Trim" (EL18B)
- LUMARK Led 120-277 4B Cutoff Bronze Stock, 32W (WPL4BC)
- ILC Replacement for Star Dental Daray replacement light bulb lamp (DARAY STAR DENTAL)
- ILC Replacement for Osram Sylvania 60par/cap/spl/nfl25 replacement light bulb lamp (60PAR/CAP/SPL/NFL25 OSRAM SYLVANIA)
- ILC Replacement for Cooper Lighting 12hb12 replacement light bulb lamp (12HB12 COOPER LIGHTING)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25/rvl 120v replacement light bulb lamp (75PAR30/H/FL25/RVL 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- ILC Replacement for Eiko Cal/cxp replacement light bulb lamp (CAL/CXP EIKO)
- ILC Replacement for Dazor 6855 replacement light bulb lamp (6855 DAZOR)
- Ilc Halogen Light Bulbs