Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf32dt/e/827/eco replacement light bulb lamp
Mfr # CF32DT/E/827/ECO SYLVANIA
Zoro # G802795163
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 32
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF32DT/E/827/ECO SYLVANIA
- Zoro # G802795163
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 32 |
Bulb Color Temp. | 2700 |
Description
Replacement for Sylvania Cf32dt/e/827/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 15.5 W, BR40, Medium Screw (E26) (BR40DMHO/927CA)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB250-CG)
- SATCO 5 Watt JCD LED Lamp, Frost, 4000K, G9 Base, 120 Volt (S11237)
- ILC Replacement For LIGHT BULB LAMP, F25T8350BL18INTF (F25T8/350BL/18IN/TF)
- ILC Replacement for Verilux Vt10 replacement light bulb lamp (VT10 VERILUX)
- ILC Replacement for Halco Pl22d/28 replacement light bulb lamp, 2PK (PL22D/28 HALCO)
- ILC Replacement for Philips Pl-t32w/35/4p replacement light bulb lamp (PL-T32W/35/4P PHILIPS)
- ILC Replacement for Philips F17t8/tl830/alto replacement light bulb lamp (F17T8/TL830/ALTO PHILIPS)
- ILC Replacement For Light Bulb Lamp, 13WGu24 Twist And Lock (13W/GU24 TWIST AND LOCK)
- ILC Replacement For LIGHT BULB LAMP, GR10Q4PIN10W41K (GR10Q/4PIN/10W/41K)
- ILC Replacement for Halco F17t8/tl835/alto replacement light bulb lamp (F17T8/TL835/ALTO HALCO)
- Ilc Fluorescent Light Bulbs