Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf23el/par38/gl/827/bl replacement light bulb lamp
Mfr # CF23EL/PAR38/GL/827/BL SYLVANIA
Zoro # G202781070
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF23EL/PAR38/GL/827/BL SYLVANIA
- Zoro # G202781070
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | PAR38 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Sylvania Cf23el/par38/gl/827/bl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO FLMNT LED BULB A19 E26 SW 60W (S12415)
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/8 in L (HM60R)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- ILC Replacement for GE General Electric G.E F27bx/spx3/rs replacement light bulb lamp (F27BX/SPX3/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro G3206113 replacement light bulb lamp (G3206113 ZORO)
- ILC Replacement for Lights OF America 9166b replacement light bulb lamp (9166B LIGHTS OF AMERICA)
- ILC Light Bulb/Lamp Four Tube 27 Watt 6500k 4-pin Base Light Bulb light bulb lamp (FOUR TUBE 27 WATT 6500K 4-PIN BASE LIGHT BULB LIG)
- ILC Replacement for Philips F17t8/tl835 replacement light bulb lamp (F17T8/TL835 PHILIPS)
- ILC Replacement for Light Bulb / Lamp Tub36w525 replacement light bulb lamp (TUB36W525 LIGHT BULB / LAMP)
- ILC Replacement for DURACELL CFL10220A (CFL10220A DURACELL)
- ILC Replacement for Q-lab Uvb-313, 12PK (UVB-313 Q-LAB)
- Ilc Fluorescent Light Bulbs