Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf23el/br40/bl/1 replacement light bulb lamp
Mfr # CF23EL/BR40/BL/1 SYLVANIA
Zoro # G302797421
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF23EL/BR40/BL/1 SYLVANIA
- Zoro # G302797421
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Sylvania Cf23el/br40/bl/1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 27K (S29830)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 270 Lumens, Stainless Steel/Stainless Steel (31595-018)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- ILC Replacement for Philips TUV Pl-l 60W replacement light bulb lamp (TUV PL-L 60W PHILIPS)
- ILC Replacement for Proquip International Fpl36ex-l replacement light bulb lamp (FPL36EX-L PROQUIP INTERNATIONAL)
- ILC Replacement for Sylvania 21763 replacement light bulb lamp, 25PK (21763 SYLVANIA)
- ILC Replacement for Green Energy CFL 13w/27k T2 Mini Spiral Coil-twist replacement light bulb lamp (CFL 13W/27K T2 MINI SPIRAL COIL-TWIST GREEN EN)
- ILC Replacement for Osram Sylvania 20927 replacement light bulb lamp, 25PK (20927 OSRAM SYLVANIA)
- ILC Replacement for SYLVANIA F34CW/SS/ECO F40CW/SS/ECO REPLACED BY (F34CW/SS/ECO (F40CW/SS/ECO) REPLACED BY SYLVANIA)
- ILC Replacement for Zoro 4lv43 replacement light bulb lamp (4LV43 ZORO)
- ILC Replacement For STINGER DEJAY BKC90 (WW-Q2VR-8)
- Ilc Fluorescent Light Bulbs