Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf13el/minitwist/5000k/bl replacement light bulb lamp
Mfr # CF13EL/MINITWIST/5000K/BL SYLVANIA
Zoro # G802775875
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF13EL/MINITWIST/5000K/BL SYLVANIA
- Zoro # G802775875
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 5000 |
Voltage | 120 |
Description
Replacement for Sylvania Cf13el/minitwist/5000k/bl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal 447-lr-tc-p (447-LR-TC-P UNIVERSAL)
- LUXRITE 1x1 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL 4-Pack (LR24025-4PK)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3500)
- HALO E27Tat (E27TAT)
- ILC Replacement for Voltarc Ftu6-72t12/cw/ho replacement light bulb lamp, 6PK (FTU6-72T12/CW/HO VOLTARC)
- ILC Replacement for Osram Sylvania F40/350bl replacement light bulb lamp, 6PK (F40/350BL OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Cfl65w/6500k replacement light bulb lamp (CFL65W/6500K LIGHT BULB / LAMP)
- ILC Replacement for Green Energy CFL 13w/41k Coil-twist-spiral replacement light bulb lamp (CFL 13W/41K COIL-TWIST-SPIRAL GREEN ENERGY)
- ILC Replacement for GE General Electric G.E 22181 replacement light bulb lamp (22181 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 OSRAM SYLVANIA)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- Ilc Fluorescent Light Bulbs