Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf13el/minitwist/2700k replacement light bulb lamp
Mfr # CF13EL/MINITWIST/2700K SYLVANIA
Zoro # G802776087
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF13EL/MINITWIST/2700K SYLVANIA
- Zoro # G802776087
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Sylvania Cf13el/minitwist/2700k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Black Furniture Incandescent Can Light with 2 ft. Male and Female Leads (LE.F103-05)
- STREAMLIGHT STINGER DS LED HL LT ONLY (SR75453)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 31423 lm (JEBL 30L 40K 80CRI WH)
- PORTWEST USB Rechargable Light Clip (HV12)
- ILC Replacement for Philips Pl-s 13w/841/2p/alto/bulk replacement light bulb lamp, 2PK (PL-S 13W/841/2P/ALTO/BULK PHILIPS)
- ILC Replacement For LIGHT BULB LAMP, FLE112A19XL (FLE11/2/A19/XL)
- ILC Replacement for PHILIPS F30T12/COOL WHITE PLUS 36 Inches (F30T12/COOL WHITE PLUS PHILIPS)
- ILC Replacement for GE General Electric G.E F28w/t5/830 replacement light bulb lamp, 25PK (F28W/T5/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for AH Lighting Plq18/4p/27k replacement light bulb lamp (PLQ18/4P/27K AH LIGHTING)
- ILC Replacement For MYSTAIRE F15T8CW (F15T8/CW)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/XL/SPX50/2)
- Ilc Fluorescent Light Bulbs