Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf13el/mini/830/rp/dis replacement light bulb lamp
Mfr # CF13EL/MINI/830/RP/DIS SYLVANIA
Zoro # G402776050
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF13EL/MINI/830/RP/DIS SYLVANIA
- Zoro # G402776050
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Sylvania Cf13el/mini/830/rp/dis replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Headlamp, Low Profile, w/Clip/Mount (XPP-5460GCX)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21420-24PK)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40C50 (F40C50 GE GENERAL ELECTRIC G.E)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- ILC Replacement for Philips Pl-t 26w/827/x/4p/alto replacement light bulb lamp (PL-T 26W/827/X/4P/ALTO PHILIPS)
- ILC Replacement for Philips Fb34/cw/6/ew UPC replacement light bulb lamp, 12PK (FB34/CW/6/EW UPC PHILIPS)
- ILC Replacement for GE General Electric G.E F18dbx/841/eco replacement light bulb lamp (F18DBX/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 41911 replacement light bulb lamp (41911 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Panasonic Fv-08vqcl6 replacement light bulb lamp (FV-08VQCL6 PANASONIC)
- ILC Replacement for Ushio F54t5ho/850, 46-inch replacement light bulb lamp, 25PK (25PAK:WW-5RCF-9)
- ILC Replacement For SLI SYLVANIA LIGHTING CFD 13W835 (WW-7CHC-9)
- Ilc Fluorescent Light Bulbs