Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf13dt/e/841/eco replacement light bulb lamp
Mfr # CF13DT/E/841/ECO SYLVANIA
Zoro # G702781259
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-1 4-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF13DT/E/841/ECO SYLVANIA
- Zoro # G702781259
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-1 4-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 4100 |
Description
Replacement for Sylvania Cf13dt/e/841/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998TBZ)
- TOGGLED 2PK 4' Color LED Tube (D416-3C321-2)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W927CA/FIL/3/RP)
- COMPONENT HARDWARE Recessed Mount 53W Warm White Strip LED (LED-L82-RF1040-50W)
- ILC Replacement for GE General Electric G.E 22178 replacement light bulb lamp (22178 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania F32t8/cw/eco replacement light bulb lamp, 25PK (F32T8/CW/ECO OSRAM SYLVANIA)
- ILC Replacement for Sylvania Fo25/730/eco replacement light bulb lamp, 24PK (FO25/730/ECO SYLVANIA)
- ILC Replacement for SYLVANIA 21118 (21118 SYLVANIA)
- ILC Replacement for Flowtron Bf-35 replacement light bulb lamp (BF-35 FLOWTRON)
- ILC Replacement for GE General Electric G.E 97635 replacement light bulb lamp (97635 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F13dbx/827/eco replacement light bulb lamp (F13DBX/827/ECO GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs