Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf13ds/827/eco/rp/1 replacement light bulb lamp
Mfr # CF13DS/827/ECO/RP/1 SYLVANIA
Zoro # G102775612
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF13DS/827/ECO/RP/1 SYLVANIA
- Zoro # G102775612
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Sylvania Cf13ds/827/eco/rp/1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Tub Clr T10 Medium Bs 40W (BP40T10/RP)
- NEWHOUSE LIGHTING T5 3W LED Light Bulb, 280 Lumens, 12V, Soft White, PK 4 (T5-3018-4)
- ILC Replacement for Light Bulb / Lamp Jcr12v-100w/h10 replacement light bulb lamp (JCR12V-100W/H10 LIGHT BULB / LAMP)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- ILC Replacement for Green Energy F13t5 CW replacement light bulb lamp (F13T5 CW GREEN ENERGY)
- ILC Replacement for Sylvania F20t12/cw/cvp/10 replacement light bulb lamp (F20T12/CW/CVP/10 SYLVANIA)
- ILC Replacement for Philips El/a R30 16W replacement light bulb lamp (EL/A R30 16W PHILIPS)
- ILC Replacement for Athalon Cf26dd/e/835/eco replacement light bulb lamp (CF26DD/E/835/ECO ATHALON)
- ILC Replacement for PHILIPS F34T12/850/EW/ALTO (F34T12/850/EW/ALTO PHILIPS)
- ILC Replacement for PHILIPS PL-C 13W/835/USA (PL-C 13W/835/USA PHILIPS)
- ILC Replacement for GE General Electric G.E 22181 replacement light bulb lamp (22181 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs