Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania Cf13dd/827/eco replacement light bulb lamp
Mfr # CF13DD/827/ECO SYLVANIA
Zoro # G002798377
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23-2 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CF13DD/827/ECO SYLVANIA
- Zoro # G002798377
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23-2 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Sylvania Cf13dd/827/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, ED28, 90W, EX39,100V-277V, 5000K, 12600L (S39679)
- ILC Replacement for Trojan 302108 Quartz Sleeve replacement light bulb lamp (302108 QUARTZ SLEEVE TROJAN)
- W F HARRIS LIGHTING Lamp Holder, Double, Brnz, PAR38, -2150W (201-BZ)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/840)
- ILC Replacement for GE General Electric G.E F24w/t5/850/eco replacement light bulb lamp (F24W/T5/850/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Grainger 1v776 replacement light bulb lamp (1V776 GRAINGER)
- ILC Replacement for Sylvania Fo32/850/xv/eco replacement light bulb lamp, 30PK (FO32/850/XV/ECO SYLVANIA)
- ILC Replacement for GE General Electric G.E 22181 replacement light bulb lamp (22181 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Cf38sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF38SQ/835/4P GR10Q-4 4-PIN DAMAR)
- ILC Replacement for Osram Sylvania Dulux EL 20W replacement light bulb lamp (DULUX EL 20W OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F13bx/e/830/eco replacement light bulb lamp (F13BX/E/830/ECO GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs