Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania Alupar 56/nsp/300w/230v replacement light bulb lamp
Mfr # ALUPAR 56/NSP/300W/230V SYLVANIA
Zoro # G803021193
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type GX16D MOGUL END PRONG
- Watts 300
- Voltage 240
- Bulb Color Temp. 2750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ALUPAR 56/NSP/300W/230V SYLVANIA
- Zoro # G803021193
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR56 |
Bulb Base Type | GX16D MOGUL END PRONG |
Watts | 300 |
Voltage | 240 |
Bulb Color Temp. | 2750 |
Description
Replacement for Sylvania Alupar 56/nsp/300w/230v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4050ew)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/835/HO/ECO)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- ILC Replacement for Light Bulb / Lamp 200r40/fl replacement light bulb lamp (200R40/FL LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 6s6/3 replacement light bulb lamp, 10PK (6S6/3 LIGHT BULB / LAMP)
- ILC Replacement for Naed 15915 replacement light bulb lamp (15915 NAED)
- ILC Replacement for Osram Sylvania 17450 replacement light bulb lamp, 6PK (17450 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 11068 replacement light bulb lamp (11068 SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP 75A19B22D 220V INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-ERYL-2)
- ILC Replacement for Whirlpool 26qbp4093 replacement light bulb lamp (26QBP4093 WHIRLPOOL)
- Ilc Incandescent Light Bulbs