Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 90par/cap/spl/wsp12 replacement light bulb lamp
Mfr # 90PAR/CAP/SPL/WSP12 SYLVANIA
Zoro # G203021274
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 90
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 90PAR/CAP/SPL/WSP12 SYLVANIA
- Zoro # G203021274
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 90 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Description
Replacement for Sylvania 90par/cap/spl/wsp12 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flicker 3W Clr Mb (03757)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 4-Pack (LR23784-4PK)
- ILC Replacement for Philips TUV 30W replacement light bulb lamp (TUV 30W PHILIPS)
- ILC Replacement for Westinghouse Mh1000/u/m47/e replacement light bulb lamp (MH1000/U/M47/E WESTINGHOUSE)
- ILC Replacement for Candlepower T1912 replacement light bulb lamp (T1912 CANDLEPOWER)
- ILC Replacement for Light Bulb / Lamp 41389atr replacement light bulb lamp (41389ATR LIGHT BULB / LAMP)
- ILC Replacement for Crouse Hinds 21116 replacement light bulb lamp (21116 CROUSE HINDS)
- ILC Replacement for Amscope Bh-6v30w replacement light bulb lamp (BH-6V30W AMSCOPE)
- ILC Replacement for Narva 58365 replacement light bulb lamp (58365 NARVA)
- ILC Replacement for Satco S4194 replacement light bulb lamp (S4194 SATCO)
- ILC Replacement for Whelen Engineering 34-0041987-01 replacement light bulb lamp (34-0041987-01 WHELEN ENGINEERING)
- Ilc Halogen Light Bulbs