Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 90par38/hal/fl 120v replacement light bulb lamp
Mfr # 90PAR38/HAL/FL 120V SYLVANIA
Zoro # G003021443
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Watts 90
- Bulb Shape PAR38
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 90PAR38/HAL/FL 120V SYLVANIA
- Zoro # G003021443
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2900 |
Watts | 90 |
Bulb Shape | PAR38 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Sylvania 90par38/hal/fl 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3157 replacement light bulb lamp (S3157 SATCO)
- ILC Replacement for Bulbrite 770579 replacement light bulb lamp (770579 BULBRITE)
- JESCO SLEEK LED 12" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/40-W)
- ILC Replacement for Fostoria 630-16249 replacement light bulb lamp (630-16249 FOSTORIA)
- ILC Replacement for THE DESIGNERS EDGE L-94 (L-94 THE DESIGNERS EDGE)
- ILC Replacement for OSRAM SYLVANIA 64435U (64435U OSRAM SYLVANIA)
- ILC Replacement for Satco 35mr16/fmw/b/gu10 replacement light bulb lamp (35MR16/FMW/B/GU10 SATCO)
- ILC Replacement for Donar Dn-29800 replacement light bulb lamp (DN-29800 DONAR)
- ILC Replacement for Philips 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Sylvania 14533 replacement light bulb lamp, 2PK (14533 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 150par38/fl/h-130v replacement light bulb lamp, 15PK (150PAR38/FL/H-130V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs