Shop All HID Light Bulbs
Ilc
Replacement for Sylvania 90par38/cap/spl/wfl50 130v replacement light bulb lamp
Mfr # 90PAR38/CAP/SPL/WFL50 130V SYLVANIA
Zoro # G602775457
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2900
- Bulb Shape PAR38
- Voltage 120
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 90PAR38/CAP/SPL/WFL50 130V SYLVANIA
- Zoro # G602775457
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2900 |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 60 |
Description
Replacement for Sylvania 90par38/cap/spl/wfl50 130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CFL BULB 1600LM 120V 23W (ESL23TM/D/4)
- ILC Replacement for GE General Electric G.E Led7dmr16d830/25 replacement light bulb lamp (LED7DMR16D830/25 GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- JUNO LIGHTING Trac Dead End Connector, White (R28 WH)
- ILC Replacement for WOBBLELIGHT 111901 (111901 WOBBLELIGHT)
- ILC Replacement for PEC Lu100/mog replacement light bulb lamp (LU100/MOG PEC)
- ILC Replacement for Donsbulbs HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS DONSBULBS)
- ILC Replacement for GE General Electric G.E Lu70/h/eco replacement light bulb lamp (LU70/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Hr75dx43 replacement light bulb lamp (HR75DX43 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Yodn / Dngo / Glory Cdm-ed 150w/830 replacement light bulb lamp (CDM-ED 150W/830 YODN / DNGO / GLORY)
- ILC Replacement for Venture Lighting Mh1000w/u/bt37 replacement light bulb lamp (MH1000W/U/BT37 VENTURE LIGHTING)
- Ilc HID Light Bulbs