Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 75a/rs/xl 120v replacement light bulb lamp
Mfr # 75A/RS/XL 120V SYLVANIA
Zoro # G703021118
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 75
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 75A/RS/XL 120V SYLVANIA
- Zoro # G703021118
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 75 |
Voltage | 120 |
Description
Replacement for Sylvania 75a/rs/xl 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 6400L, 50K, 0-10V, 2X4 (24FP6450C)
- MAXXIMA 5in./6in. 2700K Retrofit Rcsd LEDDwnlght, 950Lumens, Warm White, PK4 (MRL-61350W-4)
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL60-P, 60" (60-5421)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- ILC Replacement for Philips 100a/rs/tf 130v replacement light bulb lamp, 2PK (100A/RS/TF 130V PHILIPS)
- ILC Replacement for GE General Electric G.E 24678 replacement light bulb lamp (24678 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 15s14/gr/cl 130v replacement light bulb lamp (15S14/GR/CL 130V GE GENERAL ELECTRIC G.E)
- ILC Replacement For BATTERIES AND LIGHT BULBS 4440X (WW-LAL7-4)
- ILC Replacement for Satco S2810 replacement light bulb lamp, 2PK (S2810 SATCO)
- ILC Replacement for PQL 25g40/white replacement light bulb lamp (25G40/WHITE PQL)
- ILC Replacement for Ushio Ps-25 3200k replacement light bulb lamp, 2PK (PS-25 3200K USHIO)
- Ilc Incandescent Light Bulbs