Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp
Mfr # 6.6A/150T4Q/64354/EWR/DL SYLVANIA
Zoro # G303228528
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape T4
- Voltage 22.73
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6.6A/150T4Q/64354/EWR/DL SYLVANIA
- Zoro # G303228528
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | T4 |
Voltage | 22.73 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Bulb Color Temp. | 3200 |
Description
Replacement for Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- METALUX Led, 2X2, Sr, 2900, 3500K, Unv 0-10V Drv (22SR-LD2-29-C-UNV-L835-CD1-U)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 18.0V, LED (2735-20, 48-22-6625)
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E F96T8/Spx35/Ho, 8PK (F96T8/SPX35/HO)
- ILC Replacement for Philips 60par30s/hal/nfl30 replacement light bulb lamp (60PAR30S/HAL/NFL30 PHILIPS)
- ILC Replacement for Satco S1914 replacement light bulb lamp (S1914 SATCO)
- ILC Replacement for Elinchrom 23037 replacement light bulb lamp (23037 ELINCHROM)
- ILC Replacement for Cavaliere 35W Type Mr16 12V / Type Gu10 120v replacement light bulb lamp (35W TYPE MR16 12V / TYPE GU10 120V CAVALIERE)
- ILC Replacement For NUVO LIGHTING, S3517TF (S3517/TF)
- ILC Replacement for Hanimex 2400 EF replacement light bulb lamp (2400 EF HANIMEX)
- ILC Replacement for Norman Lamps Lh4000-uv Modeling replacement light bulb lamp (LH4000-UV MODELING NORMAN LAMPS)
- Ilc Halogen Light Bulbs