Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 64627 HLX replacement light bulb lamp
Mfr # 64627 HLX SYLVANIA
Zoro # G903227884
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Voltage 12
- Bulb Shape MR16
- Watts 100
- Bulb Base Type GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 64627 HLX SYLVANIA
- Zoro # G903227884
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Voltage | 12 |
Bulb Shape | MR16 |
Watts | 100 |
Bulb Base Type | GZ6.35 2-PIN |
Description
Replacement for Sylvania 64627 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR30 E26 DL 65W 2PK (BR30D85010KLED2)
- ELCO LIGHTING 4 Reflector Trim with Socket Bracket" (EL999KW)
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79294)
- LITHONIA LIGHTING Sensor Switch Relays 20A 277V (PP20)
- ILC Replacement for Star Dental Daray replacement light bulb lamp (DARAY STAR DENTAL)
- ILC Replacement for Osram Sylvania 18897 replacement light bulb lamp (18897 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 64339 A 105-10 replacement light bulb lamp (64339 A 105-10 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania UPC 046135547263 replacement light bulb lamp (UPC 046135547263 OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 654025 replacement light bulb lamp (654025 BULBRITE)
- ILC Replacement for Iwasaki 35mr11/dc/29/gdz replacement light bulb lamp (35MR11/DC/29/GDZ IWASAKI)
- ILC Replacement for Rexim Rm-118 replacement light bulb lamp (RM-118 REXIM)
- Ilc Halogen Light Bulbs