Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 64604 replacement light bulb lamp
Mfr # 64604 SYLVANIA
Zoro # G203020802
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Shape T4
- Voltage 12
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64604 SYLVANIA
- Zoro # G203020802
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Voltage | 12 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Watts | 50 |
Description
Replacement for Sylvania 64604 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- COMPONENT HARDWARE Natural White LED Bulb For Dry/Damp Appl (LED-PK100DD-N)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/SOFT WHITE/22W/8 12 PK)
- ILC Replacement for Light Bulb / Lamp 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY LIGHT BULB)
- ILC Replacement for Eiki Snt-o/3585 Long Life Version replacement light bulb lamp (SNT-O/3585 LONG LIFE VERSION EIKI)
- ILC Replacement for Light Bulb / Lamp CXK Bulb replacement light bulb lamp (CXK BULB LIGHT BULB / LAMP)
- ILC Replacement for OSRAM SYLVANIA 50AR111/FL25 12V 41835FL (50AR111/FL25 12V (41835FL) OSRAM SYLVANIA)
- ILC Replacement for Pentair 79113800 replacement light bulb lamp (79113800 PENTAIR)
- ILC Replacement for Lumapro 4tac8 replacement light bulb lamp (4TAC8 LUMAPRO)
- ILC Replacement for Artograph Mc250 replacement light bulb lamp (MC250 ARTOGRAPH)
- Ilc Halogen Light Bulbs