Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 64577 replacement light bulb lamp
Mfr # 64577 SYLVANIA
Zoro # G303227873
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 1000
- Bulb Shape T5
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64577 SYLVANIA
- Zoro # G303227873
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 1000 |
Bulb Shape | T5 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 3200 |
Description
Replacement for Sylvania 64577 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 4' 4Lamp T8 Resid Wrap (WN432R)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 4000K, 40 deg. (17PAR38/EXPERTCOLOR/F40/940/DIM/120V)
- HALO Adjustable 30° Tilt, 376 (376P)
- ILC Replacement for Damar 25t61/2/cl/ss 130v replacement light bulb lamp (25T61/2/CL/SS 130V DAMAR)
- ILC Replacement for Whelen Engineering B6R replacement light bulb lamp (B6R WHELEN ENGINEERING)
- ILC Replacement for Naed 58756 replacement light bulb lamp, 2PK (58756 NAED)
- ILC Replacement for Bio-rad Icycler IQ5 Halogen Lamp replacement light bulb lamp (ICYCLER IQ5 HALOGEN LAMP BIO-RAD)
- ILC Replacement for Sylvania 35ar111/ssp4 replacement light bulb lamp (35AR111/SSP4 SYLVANIA)
- ILC Replacement for Lumapro 2v616 replacement light bulb lamp (2V616 LUMAPRO)
- ILC Replacement for Fiberstars H1-111. Long Life Version replacement light bulb lamp (H1-111. LONG LIFE VERSION FIBERSTARS)
- ILC Replacement for Frezzi Mini Fills 12V 75W replacement light bulb lamp, 2PK (MINI FILLS 12V 75W FREZZI)
- Ilc Halogen Light Bulbs