Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 64490cl replacement light bulb lamp
Mfr # 64490CL SYLVANIA
Zoro # G303014404
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Color Temp. 3000
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64490CL SYLVANIA
- Zoro # G303014404
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T10 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Watts | 250 |
Description
Replacement for Sylvania 64490cl replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Wet Location Sealed LED, 4 ft. (DWAE51L840-4-UNV)
- HALO Sld4Xjb Led (SLD4EXT)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- WOBBLE LIGHT Wobblelight, 32 in, Corded, 12000lm, LED (111301LED)
- ILC Replacement for Sylvania HPL 750/120/x (ucf) replacement light bulb lamp (HPL 750/120/X (UCF) SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gu10 50W 120v replacement light bulb lamp (JDR-C GU10 50W 120V LIGHT BULB / LAMP)
- ILC Replacement for Hikari M-01025 replacement light bulb lamp (M-01025 HIKARI)
- ILC Replacement for Purex P03307/70518 replacement light bulb lamp (P03307/70518 PUREX)
- ILC Replacement for Ushio Ja24v-55wd H-3 replacement light bulb lamp (JA24V-55WD H-3 USHIO)
- ILC Replacement for Philips Bc500t3q/cl/tp replacement light bulb lamp, 2PK (BC500T3Q/CL/TP PHILIPS)
- ILC Replacement for Lumapro 2f520 replacement light bulb lamp, 2PK (2F520 LUMAPRO)
- Ilc Halogen Light Bulbs