Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 64490 Frosted replacement light bulb lamp
Mfr # 64490 FROSTED SYLVANIA
Zoro # G903025152
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 250
- Bulb Shape T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 64490 FROSTED SYLVANIA
- Zoro # G903025152
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 250 |
Bulb Shape | T10 |
Description
Replacement for Sylvania 64490 Frosted replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko GBF replacement light bulb lamp (GBF EIKO)
- METALUX Light Troffer 4000K 120V 2X4Ft (24GRLED5040RT-120)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/SOFTWHITE/32W/12 12PK)
- ILC Replacement for Bulbrite 776807 replacement light bulb lamp (776807 BULBRITE)
- ILC Replacement For GREEN ENERGY JCD 35W 120V GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-22E6-4)
- ILC Replacement for Dolan Jenner Pl801 replacement light bulb lamp (PL801 DOLAN JENNER)
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for Regent Bp86100q replacement light bulb lamp, 2PK (BP86100Q REGENT)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- ILC Replacement for Karl Storz 103c replacement light bulb lamp (103C KARL STORZ)
- ILC Replacement for Osram Sylvania 250q/cl/dc(ess) 120v replacement light bulb lamp (250Q/CL/DC(ESS) 120V OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs